Lapp USA 302002 Unitronic®, Signal Control Cable, PVC, Flexible Cable, 20 AWG, 2 Conductor, Tinned Copper | Graybar Store
     
Lapp USA - Unitronic®, Signal Control Cable, PVC, Flexible Cable, 20 AWG, 2 Conductor, Tinned Copper - 302002
+ / - Hover over image to Zoom
Other Views

    Unitronic®, Signal Control Cable, PVC, Flexible Cable, 20 AWG, 2 Conductor, Tinned Copper

    Manufacturer: Lapp USA
    Manufacturer #: 302002
    SKU: 25476209
    $765.87
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:20 AWG
    No. of Conductors:2
    Conductor Material:Tinned Copper
    Cable Type:Flexible Cable
    Brand or Series:Unitronic®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 302002
    • Cable Type Flexible Cable
    • No. of Conductors 2
    • Type Signal Control Cable
    • UNSPSC 26121616
    • Brand or Series Unitronic®
    • Conductor Material Tinned Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unitronic®, Cable, Signal Control Cable, PVC, #20 AWG, 2, Tinned Copper, Flexible Cable