Protective Industrial Products 302-0702Z-LY/4X Vest, PIP®, Zipper, Hi-Vis Lime Yellow, 4X-Large | Graybar Store
     
Protective Industrial Products - Vest, PIP®, Zipper, Hi-Vis Lime Yellow, 4X-Large - 302-0702Z-LY/4X
+ / - Hover over image to Zoom
Other Views

    Vest, PIP®, Zipper, Hi-Vis Lime Yellow, 4X-Large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 302-0702Z-LY/4X
    SKU: 25722022
    $7.63
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:PIP®
    Closure-Type:Zipper
    Color:Hi-Vis Lime Yellow
    Size:4X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 302-0702Z-LY/4X
    • Color Hi-Vis Lime Yellow
    • Size 4X-Large
    • Application Emergency Response Personnel, Railway and Metro Workers, Roadway Construction Workers, Survey Crew, Utility Workers
    • Brand or Series PIP®
    • Closure-Type Zipper
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ANSI Type R Class 2 Two Pocket Zipper Mesh Vest
    Breathable polyester mesh;Zipper closure;2 silver reflective tape;1 internal lower pocket;1 external chest pocket;Available in hi-vis lime yellow and hi-vis orange