Protective Industrial Products 302-0500-YEL/XL Vest, PIP®, Zipper, Hi-Vis Orange, X-Large | Graybar Store
     
Protective Industrial Products - Vest, PIP®, Zipper, Hi-Vis Orange, X-Large - 302-0500-YEL/XL
+ / - Hover over image to Zoom
Other Views

    Vest, PIP®, Zipper, Hi-Vis Orange, X-Large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 302-0500-YEL/XL
    SKU: 25469438
    $14.78
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:PIP®
    Closure-Type:Zipper
    Color:Hi-Vis Orange
    Size:X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 302-0500-YEL/XL
    • Color Hi-Vis Orange
    • Size X-Large
    • Application Construction, Municipalities, Shipyards
    • Brand or Series PIP®
    • Closure-Type Zipper
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® ANSI Type R Class 2 Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back
    Solid front and mesh back for breathability;2 two-tone tape for optimum visibility;Zipper closure;2 mic tabs with reinforced stitching;2 lower external flap pockets;2 internal lower pocket;1 chest radio pocket;1 chest pocket with 4 pen pockets in front