B-Line (Eaton) 30184 SC NK Type 1 Enclosure, Steel, Screw Cover, 30 x 18 x 4 in. | Graybar Store
     
B-Line (Eaton) - Type 1 Enclosure, Steel, Screw Cover, 30 x 18 x 4 in. - 30184 SC NK
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Steel, Screw Cover, 30 x 18 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 30184 SC NK
    SKU: 22123077
    $383.67
    Checking Pricing
         
    Color:Grey
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:4 in.
    Height:30 in.
    Width:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 30184 SC NK
    • Color Grey
    • Application COMMERCIAL ENCLOSURES,SC ENCL.-TYPE 1 SCH. A
    • Type NEMA 1, IP30, Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 4 in.
    • Height 30 in.
    • Materials Acrylic Electrocoated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width 18 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      30184 SC NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC enclosure w/o ko 30x18x4