Irwin Industrial Tools 3018004 Metal Index Drill Bit Set, Black Oxide, 29 pc. | Graybar Store
     
Irwin Industrial Tools - Metal Index Drill Bit Set, Black Oxide, 29 pc. - 3018004
+ / - Hover over image to Zoom
Other Views

    Metal Index Drill Bit Set, Black Oxide, 29 pc.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 3018004
    SKU: 25842277
    $93.67
    Checking Pricing
         
    Kit Includes:1/16 to 1/2 in. in 1/64 in. Increments
    No. of Pieces:29
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 3018004
    • Type Drill Bit Sets
    • Finish Black Oxide
    • Kit Includes 1/16 to 1/2 in. in 1/64 in. Increments
    • Materials High Speed Steel
    • No. of Pieces 29
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Drill bit set includes (29) drill bits 1/16 to 1/2 inch in 1/64 inch increments. Drill bits have black oxide finish that resists corrosion.
    Metal Index Drill Bit Set
    • Oxide treatment resists corrosion, helps prevent bit from rusting
    • 135° split point tip starts on contact, cuts with less force
    • Reduced shank above 3/8 inch allows the use of larger drill bits in a 3/8 inch chuck
    • Rubber overmolded case protects kit if dropped
    • Tap & Drill selection chart for convenient reference.
    • Automatic indexing for easy bit access and identification
    • Removable cartridges: easy to carry bits from case to worksite
    • Sizes include 1/16 inch to 1/2 inch in 1/64 inch increments