Chatsworth 30165-705 CCS Combination Cabling Section, 7.6 ft. H x 6 in. W x 14.61 in. D, Black | Graybar Store
     
Chatsworth - CCS Combination Cabling Section, 7.6 ft. H x 6 in. W x 14.61 in. D, Black - 30165-705
+ / - Hover over image to Zoom
Other Views

    CCS Combination Cabling Section, 7.6 ft. H x 6 in. W x 14.61 in. D, Black

    Manufacturer: Chatsworth
    Manufacturer #: 30165-705
    SKU: 25651403
    $634.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Depth:14.61 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30165-705
    • Color Black
    • Mounting Style Vertical Mount
    • Type Combination Cabling Section
    • Depth 14.61 in.
    • Width 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CCS Combination Cabling Section
    The CCS Combination Cabling Section offers the best of CPI ft. s cabling sections, but with added design features. This cabling section is double-sided with the front side, featuring plastic cable guides (like those used on the MCS Master Cabling Section), while the back retains the classic VCS Vertical Cabling Section design.

    Key Features and Benefits
    •1U cable guides on the front designed for fanning and managing patch cords
    •Open cabling section on the rear provides easy access and routes cable bundles feeding into the back of patch panels
    •Edge-protected pass through ports make it easy to route cable from front to back; vertical slots along the center separator secure cable bundles neatly with optional Saf-T-Grip® Cable Management Straps
    •Plastic Cable Guides meet UL 94V-O Flame Resistant standards
    •Innovative SwitchGate Door/Cover (front) is easily opened from the right or left and can be removed so that cable does not have to thread through guides
    •Attach to Standard Racks, Universal Racks, QuadraRack or Adjustable QuadraRack frames
    •Mounting hardware and doors are included