Chatsworth 30139-723 Universal Horizontal Cable Manager, 1 RMU, 23 in. W (482.6 mm), 4.96 in. D (126 mm), Single-Sided, Black | Graybar Store
     
Chatsworth - Universal Horizontal Cable Manager, 1 RMU, 23 in. W (482.6 mm), 4.96 in. D (126 mm), Single-Sided, Black - 30139-723
+ / - Hover over image to Zoom
Other Views

    Universal Horizontal Cable Manager, 1 RMU, 23 in. W (482.6 mm), 4.96 in. D (126 mm), Single-Sided, Black

    Manufacturer: Chatsworth
    Manufacturer #: 30139-723
    SKU: 22050876
    $86.97
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color:Black
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30139-723
    • Color Black
    • Type MCS Master Cabling Section
    • UNSPSC 43223300
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Universal Horizontal Cable Manager, 1 RMU, 23 in. W (482.6 mm), 4.96 in. D (126 mm), Single-Sided, Black