Phoenix Contact 3011041 Ground Terminal Block, Screw Connection, 400V, 19A, 24-12 AWG, 6.2mm W, Grey | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Screw Connection, 400V, 19A, 24-12 AWG, 6.2mm W, Grey - 3011041
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Screw Connection, 400V, 19A, 24-12 AWG, 6.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3011041
    SKU: 99694480
    $21.33
    Checking Pricing
         
    Color:Grey
    No. of Levels:4
    AWG Range:24 - 12
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:7
    Rated Current:19A
    Rated Voltage:400V
    Length:83 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3011041
    • Color Grey
    • Type Ground
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 83 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 4
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 7
    • AWG Range 24 - 12
    • Rated Current 19A
    • Rated Voltage 400V
    Product Overview:
    Multi-level terminal block