Thomas and Betts 301-TB T&B® Tite-Bite® Connector, Steel, Armored Cable, 3/8 in., 0.460 to 0.781 in. | Graybar Store
     
Thomas and Betts - T&B® Tite-Bite® Connector, Steel, Armored Cable, 3/8 in., 0.460 to 0.781 in. - 301-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Tite-Bite® Connector, Steel, Armored Cable, 3/8 in., 0.460 to 0.781 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 301-TB
    SKU: 98410671
    $8.48
    Checking Pricing
         
    Size:3/8 in.
    Additional Features:0.460 to 0.781 Inch
    Color:Metallic
    Standard:CSA, UL E1383
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 301-TB
    • Color Metallic
    • Size 3/8 in.
    • UNSPSC 39121419
    • Additional Features 0.460 to 0.781 Inch
    • Materials Steel
    • For Use With MC Cable
    • Standard CSA, UL E1383
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal-Clad and Armored Cable Fitting, Straight, Trade Size 3/8 Inch, Knockout Size 1/2 Inch, Cable Range 0.460 to 0.781 Inch, Steel with Zinc Plating