Lenox 3009696L Hole Saw, 6 in. | Graybar Store
     
Lenox - Hole Saw, 6 in. - 3009696L
+ / - Hover over image to Zoom
Other Views

    Hole Saw, 6 in.

    Manufacturer: Lenox
    Manufacturer #: 3009696L
    SKU: 88013307
    $104.23
    Checking Pricing
         
    Cutting Depth (Inches):1.85 in.
    Packaging:BOX
    Thread Size:5/8-18 in.
    Hole Diameter:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 3009696L
    • Type Hole Saws
    • UNSPSC 27112826
    • Brand Lenox
    • Cutting Depth (Inches) 1.85 in.
    • Hole Diameter 6 in.
    • Thread Size 5/8-18 in.
    • For Use With DRILL
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Hole Saw; SPEED SLOT; Hole Diameter: 6 IN; Arbor Size: 2L, 6L Snap-Back, 2L, 3L, 6L Or 7L Standard; Metal Cutting Life: Up To 2X; Material: Bi-Metal
    LENOX; Hole Saw; SPEED SLOT; Hole Diameter: 6 IN; Arbor Size: 2L, 6L Snap-Back, 2L, 3L, 6L Or 7L Standard; Metal Cutting Life: Up To 2X; Material: Bi-Metal