Chatsworth 30096-705 MCS Master Cabling Section, Double-Sided, 7.6 ft. H x 10 in. W x 16.15 in. D, Black | Graybar Store
     
Chatsworth - MCS Master Cabling Section, Double-Sided, 7.6 ft. H x 10 in. W x 16.15 in. D, Black - 30096-705
+ / - Hover over image to Zoom
Other Views

    MCS Master Cabling Section, Double-Sided, 7.6 ft. H x 10 in. W x 16.15 in. D, Black

    Manufacturer: Chatsworth
    Manufacturer #: 30096-705
    SKU: 25056951
    $942.20
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Rack Units:1
    Color:Black
    No. of Sides:2
    Depth:16.15 in.
    Product Includes:10 inches W (250 mm) Version Includes (4) Cable Distribution Spools, Handle, Mounting Hardware, Rigid Aluminum Switchgate Door/Cover
    Width:10 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30096-705
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type MCS Master Cabling Section
    • Rack Units 1
    • UNSPSC 39121300
    • Cover Material Used Aluminum
    • Depth 16.15 in.
    • Product Includes 10 inches W (250 mm) Version Includes (4) Cable Distribution Spools, Handle, Mounting Hardware, Rigid Aluminum Switchgate Door/Cover
    • Width 10 in.
    • Material Aluminum
    • No. of Sides 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MCS - EFX Master Cabling Section Extended Fingers
    The MCS Master Cabling Section virtually eliminates the need for horizontal cable managers by providing frequent 1U spacing of the cable guides that aligns precisely with the rack spacing.

    Key Features and Benefits
    •Patented cable guide fingers at 1U intervals for easy management of patch cords
    •UL 94V-0 fire-rated composite materials for use in plenum areas
    •Sturdy, reversible aluminum SwitchGate Door/Cover with handle included
    •Four widths (4.4 in. , 6 in. , 10 in. or 12 in. ), a variety of heights (5 ft. 6 in. through 9 ft. ), and single-sided (8.08 in. D or 10.62 in. D) or double-sided (16.15 in. D or 21.23 in. D) to suit your needs
    •288 to 1,052 Cat 5e cable capacity (with 40% fill) per side
    •Edge-protected pass-through ports and vertical slots to secure cable with optional Saf-T-Grip® straps on double-sided versions
    •Preassembled for easy installation and a more cohesive appearance
    •CPI ft. s most sturdy vertical cabling section for high-profile applications Also available in larger, higher capacity version called MCS-EFX Master Cabling Section with Extended Fingers