Phoenix Contact 3007055 Disconnect Terminal Block, Screw Connection, 400V, 26A, 6.2mm W, Grey | Graybar Store
     
Phoenix Contact - Disconnect Terminal Block, Screw Connection, 400V, 26A, 6.2mm W, Grey - 3007055
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal Block, Screw Connection, 400V, 26A, 6.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3007055
    SKU: 99694446
    $22.08
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    No. of Levels:2
    Length:80 mm
    AWG Range:24 - 12
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:4
    Rated Current:26A
    Rated Voltage:400V
    Width:6.2 mm
    Alternate Manufacturer Part No.:UKK 5-T
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3007055
    • Color Grey
    • Type Disconnect
    • UNSPSC 39121410
    • Alternate Manufacturer Part No. UKK 5-T
    • Connection Type Screw
    • Length 80 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 2
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin TR - Turkey
    • No. of Connections 4
    • AWG Range 24 - 12
    • Rated Current 26A
    • Rated Voltage 400V
    Product Overview:
    Disconnect terminal block