Lenox 3005454L Hole Saw, 3-3/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lenox - Hole Saw, 3-3/8 in. - 3005454L
+ / - Hover over image to Zoom
Other Views

    Hole Saw, 3-3/8 in.

    Manufacturer: Lenox
    Manufacturer #: 3005454L
    SKU: 95000524
    $20.92
    Checking Pricing
         
    Cutting Depth (Inches):1.85 in.
    Packaging:BOX
    Thread Size:5/8-18 in.
    Hole Diameter:3-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 3005454L
    • Type HOLE SAWS
    • UNSPSC 27112802
    • Brand Lenox
    • Cutting Depth (Inches) 1.85 in.
    • Hole Diameter 3-3/8 in.
    • Thread Size 5/8-18 in.
    • For Use With DRILL
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hole Saw, 3-3/8 in.
    Size: 3 3/8IN Dia, Features: Durable-Tuff tooth design is reinforced to cut stronger and last longer, Long Lasting-Patented vari-tooth design resists tooth strippage, Stays Sharp-High speed steel teeth resist breaking and offer extended life