Phoenix Contact 3005235 Multi-Conductor Terminal Block, Screw Connection, 800V, 57A, 24-6 AWG, 10.2mm W, Blue | Graybar Store
     
Phoenix Contact - Multi-Conductor Terminal Block, Screw Connection, 800V, 57A, 24-6 AWG, 10.2mm W, Blue - 3005235
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Terminal Block, Screw Connection, 800V, 57A, 24-6 AWG, 10.2mm W, Blue

    Manufacturer: Phoenix Contact
    Manufacturer #: 3005235
    SKU: 99694356
    $24.06
    Checking Pricing
         
    Color:Blue
    No. of Levels:2
    Length:56.5 mm
    AWG Range:24 - 6
    No. of Connections:3
    Rated Current:57A
    Rated Voltage:800V
    Width:10.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3005235
    • Color Blue
    • Type Multi-Conductor
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 56.5 mm
    • No. of Levels 2
    • Width 10.2 mm
    • ECCN EAR99
    • Country of Origin GR - Greece
    • No. of Connections 3
    • AWG Range 24 - 6
    • Rated Current 57A
    • Rated Voltage 800V
    Product Overview:
    Feed-through terminal block