Oldcastle Precast 3005005 Extension for Adapter, 6 in., F14 | Graybar Store
     
Oldcastle Precast - Extension for Adapter, 6 in., F14 - 3005005
+ / - Hover over image to Zoom
Other Views

    Extension for Adapter, 6 in., F14

    Manufacturer: Oldcastle Precast
    Manufacturer #: 3005005
    SKU: 25876289
    $8.90
    Checking Pricing
         
    Quick Order:Y
    Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 3005005
    • Mounting Style For Use With
    • Depth (Inches) 6 in.
    • Materials Type
    Product Overview:
    Extension for adapter is 6 inches and is used with F14.