Philips Lighting PL-L 40W/830/4P/RS/IS Compact Fluorescent Lamp, PL-L Long, 4-Pin (2G11) Base, 38W, 3000K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-L Long, 4-Pin (2G11) Base, 38W, 3000K - PL-L 40W/830/4P/RS/IS
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-L Long, 4-Pin (2G11) Base, 38W, 3000K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-L 40W/830/4P/RS/IS
    SKU: 25857073
    $8.11
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):3000
    Initial Lumens:3300
    Rated Life (Hour):20000
    Wattage:38
    Packaging:25 Per Pack
    Alternate Manufacturer Part No.:300426
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-L 40W/830/4P/RS/IS
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 300426
    • Base Type 4-Pin (2G11) Base
    • Bulb Shape PL-L Long
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 3300
    • Rated Life (Hour) 20000
    • Wattage 38
    • Packaging 25 Per Pack
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Lamps, Fluorescent, Compact, Lamp Type: PL-L 40W/830/RS/IS, Watts: 38, Color Rendering Index: 82, Base: 2G11 , Life Average Rated: 20000 Hour, Light Output: 3300 Lumens