Phoenix Contact 3003046 Partition plate | Graybar Store
     
Phoenix Contact - Partition plate - 3003046
+ / - Hover over image to Zoom
Other Views

    Partition plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 3003046
    SKU: 99694272
    $6.51
    Checking Pricing
         
    Color:Grey
    Length:99 mm
    Height:90 mm
    Width:2 mm
    Additional Features:99694272
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3003046
    • Color Grey
    • UNSPSC 39121425
    • Additional Features 99694272
    • Height 90 mm
    • Length 99 mm
    • Width 2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Partition plate, length: 99 mm, width: 2 mm, height: 90 mm, color: gray