Shat-R-Shield 30028 Fluorescent Lamp, T12, G13 Base, 48 in., F40T12 DX/ALTO (PK X 30), 40W, 2325 lm Initial Lumens, 24000 Rated Life Hrs., 6500K | Graybar Store
     
Shat-R-Shield - Fluorescent Lamp, T12, G13 Base, 48 in., F40T12 DX/ALTO (PK X 30), 40W, 2325 lm Initial Lumens, 24000 Rated Life Hrs., 6500K - 30028
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, G13 Base, 48 in., F40T12 DX/ALTO (PK X 30), 40W, 2325 lm Initial Lumens, 24000 Rated Life Hrs., 6500K

    Manufacturer: Shat-R-Shield
    Manufacturer #: 30028
    SKU: 25644074
    $9.66
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:F40T12 DX/ALTO (PK X 30)
    Wattage:40 W
    Initial Lumens:2325 lm
    Rated Life (Hour):24000
    Color Temperature (Kelvin):6500
    Color:Vivid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 30028
    • Color Vivid
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. F40T12 DX/ALTO (PK X 30)
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial Lumens 2325 lm
    • Length (Inch) 48
    • Rated Life (Hour) 24000
    • Wattage 40 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fluorescent Lamp, T12, G13, 48 in, F40T12 DX/ALTO (PK X 30), 40 W, 2325 lm, 24000 h, 6500 K, VIVID