Chatsworth 30026-707 Filler Panel, Black, 19 x 12.22 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Chatsworth - Filler Panel,  Black, 19 x 12.22 in. - 30026-707
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Black, 19 x 12.22 in.

    Manufacturer: Chatsworth
    Manufacturer #: 30026-707
    SKU: 25197753
    $65.37
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30026-707
    • UNSPSC 39121300
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Filler Panel, Height: 12.22 IN, Width: 19 IN, Thickness: 1/8 IN, Color: Black, Compatibility: 19 IN Rack, Rack Units: 7, Application: For Airflow Control And/Or Equipment Mounting, Fill Empty Spaces Between Mounted Equipment
    Filler Panel, Height: 12.22 IN, Width: 19 IN, Thickness: 1/8 IN, Color: Black, Compatibility: 19 IN Rack, Rack Units: 7, Application: For Airflow Control And/Or Equipment Mounting, Fill Empty Spaces Between Mounted Equipment