Chatsworth 30026-503 Filler Panel, Equipment Mounting, 5.22 W x 19 in. D | Graybar Store
     
Chatsworth - Filler Panel, Equipment Mounting, 5.22 W x 19 in. D - 30026-503
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Equipment Mounting, 5.22 W x 19 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 30026-503
    SKU: 89026898
    $38.47
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30026-503
    • Type Filler Panel
    • UNSPSC 39121300
    • Materials Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Filler Panel, Height: 5.22 IN, Width: 19 IN, Thickness: 1/8 IN, Color: Clear, Compatibility: 19 IN Rack, Rack Units: 3, Application: For Airflow Control And/Or Equipment Mounting, Fill Empty Spaces Between Mounted Equipment
    Filler Panel, Height: 5.22 IN, Width: 19 IN, Thickness: 1/8 IN, Color: Clear, Compatibility: 19 IN Rack, Rack Units: 3, Application: For Airflow Control And/Or Equipment Mounting, Fill Empty Spaces Between Mounted Equipment