Phoenix Contact 3002322 End cover | Graybar Store
Phoenix Contact - End cover - 3002322
+ / - Hover over image to Zoom
Other Views

    End cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3002322
    SKU: 99694239
    $5.68
    Checking Pricing
         
    Color:Grey
    Length:39.3 mm
    Height:47 mm
    Width:5.1 mm
    Additional Features:99694239
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3002322
    • Color Grey
    • UNSPSC 39121400
    • Additional Features 99694239
    • Height 47 mm
    • Length 39.3 mm
    • Materials PA
    • Width 5.1 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    End cover, pitch: 5.08 mm, length: 39.3 mm, width: 5.1 mm, height: 47 mm, number of positions: 1, color: gray