Phoenix Contact 3002225 Multi-Conductor Terminal Block, Screw Connection, 400V, 24A, 30-12 AWG, 5.2mm W, Grey | Graybar Store
     
Phoenix Contact - Multi-Conductor Terminal Block, Screw Connection, 400V, 24A, 30-12 AWG, 5.2mm W, Grey - 3002225
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Terminal Block, Screw Connection, 400V, 24A, 30-12 AWG, 5.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3002225
    SKU: 99694237
    $6.87
    Checking Pricing
         
    Color:Grey
    No. of Levels:2
    Length:50.5 mm
    Width (mm):5.2 mm
    AWG Range:30 - 12
    No. of Connections:3
    Rated Current:24A
    Rated Voltage:400V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3002225
    • Color Grey
    • Type Multi-Conductor
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 50.5 mm
    • No. of Levels 2
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin GR - Greece
    • No. of Connections 3
    • AWG Range 30 - 12
    • Rated Current 24A
    • Rated Voltage 400V
    Product Overview:
    Feed-through terminal block