Phoenix Contact 3002034 Plug-In Terminal Block, Screw Connection, 250V, 12A, 24-12 AWG, 5.08mm W, Grey | Graybar Store
     
Phoenix Contact - Plug-In Terminal Block, Screw Connection, 250V, 12A, 24-12 AWG, 5.08mm W, Grey - 3002034
+ / - Hover over image to Zoom
Other Views

    Plug-In Terminal Block, Screw Connection, 250V, 12A, 24-12 AWG, 5.08mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3002034
    SKU: 99694228
    $5.58
    Checking Pricing
         
    Color:Grey
    No. of Levels:2
    Width (mm):5.08 mm
    AWG Range:24 - 12
    No. of Connections:3
    Rated Current:12A
    Rated Voltage:250V
    Mounting Type:NS35/7,5, NS35/15, NS32
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3002034
    • Color Grey
    • Type Plug-In
    • UNSPSC 39121410
    • Connection Type Screw
    • Mounting Type NS35/7,5, NS35/15, NS32
    • No. of Levels 2
    • Width (mm) 5.08 mm
    • ECCN EAR99
    • Country of Origin GR - Greece
    • No. of Connections 3
    • AWG Range 24 - 12
    • Rated Current 12A
    • Rated Voltage 250V
    Product Overview:
    Feed-through terminal block