Raco 3002 Set-Screw Connector, Steel, Rigid/IMC Conduit, 1/2 in. | Graybar Store
     
Raco - Set-Screw Connector, Steel, Rigid/IMC Conduit, 1/2 in. - 3002
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Steel, Rigid/IMC Conduit, 1/2 in.

    Manufacturer: Raco
    Manufacturer #: 3002
    SKU: 88218103
    $16.24
    Checking Pricing
         
    Additional Features:zinc electro plated, provides a concrete tight connection when taped
    Color:Silver
    Standard:UL
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 3002
    • Color Silver
    • Application Electrical
    • Type Set screw connector, Rigid/IMC
    • UNSPSC 39131707
    • Additional Features zinc electro plated, provides a concrete tight connection when taped
    • Connection Type Set screw design
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1/2 in.
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RGD/IMC Set Screw Uninsulated Connectors Steel, 1/2 In. Trade Size