Phoenix Contact 3001514 Feed-Through Terminal Block, Screw Connection, 800V, 24A, 24-12 AWG, 5.2mm W, Blue | Graybar Store
     
Phoenix Contact - Feed-Through Terminal Block, Screw Connection, 800V, 24A, 24-12 AWG, 5.2mm W, Blue - 3001514
+ / - Hover over image to Zoom
Other Views

    Feed-Through Terminal Block, Screw Connection, 800V, 24A, 24-12 AWG, 5.2mm W, Blue

    Manufacturer: Phoenix Contact
    Manufacturer #: 3001514
    SKU: 99694202
    $3.20
    Checking Pricing
         
    Color:Blue
    No. of Levels:1
    Length:42.5 mm
    AWG Range:24 - 12
    Mounting Type:NS35/7,5, NS35/15 or NS32 Mount
    No. of Connections:2
    Rated Current:24A
    Rated Voltage:800V
    Width:5.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3001514
    • Color Blue
    • Type Feed-Through
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 42.5 mm
    • Mounting Type NS35/7,5, NS35/15 or NS32 Mount
    • No. of Levels 1
    • Width 5.2 mm
    • ECCN EAR99
    • Country of Origin CN - China
    • No. of Connections 2
    • AWG Range 24 - 12
    • Rated Current 24A
    • Rated Voltage 800V
    Product Overview:
    Feed-through terminal block