Phoenix Contact 3001433 Ground modular terminal block | Graybar Store
     
Phoenix Contact - Ground modular terminal block - 3001433
+ / - Hover over image to Zoom
Other Views

    Ground modular terminal block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3001433
    SKU: 99694197
    $23.91
    Checking Pricing
         
    Color:green-yellow
    Length (mm):56.5 mm
    No. of Levels:2
    Width (mm):10.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3001433
    • Color green-yellow
    • UNSPSC 39121410
    • Length (mm) 56.5 mm
    • No. of Levels 2
    • Width (mm) 10.2 mm
    • ECCN EAR99
    • Country of Origin GR - Greece
    Product Overview: