Phoenix Contact 3000542 Fuse Terminal Block, Screw Connection, 500V, 6.3A, 24-10 AWG, 8.2mm W, Black | Graybar Store
     
Phoenix Contact - Fuse Terminal Block, Screw Connection, 500V, 6.3A, 24-10 AWG, 8.2mm W, Black - 3000542
+ / - Hover over image to Zoom
Other Views

    Fuse Terminal Block, Screw Connection, 500V, 6.3A, 24-10 AWG, 8.2mm W, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 3000542
    SKU: 25457367
    $20.50
    Checking Pricing
         
    Width (mm):8.2 mm
    Color:Black
    No. of Levels:1
    AWG Range:24 - 10
    Mounting Type:NS35/7,5, NS35/15 or NS32 Mount
    No. of Connections:2
    Rated Current:6.3A
    Rated Voltage:500V
    Length (mm):58 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3000542
    • Color Black
    • Type Fuse
    • UNSPSC 39121410
    • Connection Type Screw
    • Length (mm) 58 mm
    • Mounting Type NS35/7,5, NS35/15 or NS32 Mount
    • No. of Levels 1
    • Width (mm) 8.2 mm
    • ECCN EAR99
    • Country of Origin CN - China
    • No. of Connections 2
    • AWG Range 24 - 10
    • Rated Current 6.3A
    • Rated Voltage 500V
    Product Overview:
    Fuse modular terminal block