Oldcastle Precast 3000370 Christy™, Rectangular Enclosure, Underground Enclosure, Composite, 11 x 21 (Cover), 25 x 16 (Body), 12 in. D, No Mark | Graybar Store
     
Oldcastle Precast - Christy™, Rectangular Enclosure, Underground Enclosure, Composite, 11 x 21 (Cover), 25 x 16 (Body), 12 in. D, No Mark - 3000370
+ / - Hover over image to Zoom
Other Views

    Christy™, Rectangular Enclosure, Underground Enclosure, Composite, 11 x 21 (Cover), 25 x 16 (Body), 12 in. D, No Mark

    Manufacturer: Oldcastle Precast
    Manufacturer #: 3000370
    SKU: 99508138
    $150.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):25 x 16 in.
    Depth:12 in.
    Alternate Manufacturer Part No.:B16C000
    Brand or Series:Christy®
    Material:Composite
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 3000370
    • Type Rectangular Enclosure
    • Alternate Manufacturer Part No. B16C000
    • Brand or Series Christy®
    • Depth 12 in.
    • Nominal Opening Dimensions (Inches) 25 x 16 in.
    • Material Composite
    Product Overview:
    Rectangular Enclosure, Concrete with Hardhat Plastic Cap™