Phoenix Contact 3000159 Fixed bridge | Graybar Store
     
Phoenix Contact - Fixed bridge - 3000159
+ / - Hover over image to Zoom
Other Views

    Fixed bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3000159
    SKU: 99694141
    $6.34
    Checking Pricing
         
    Color:silver
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3000159
    • Color silver
    • UNSPSC 39121400
    • Material Copper
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Fixed bridge, pitch: 5 mm, number of positions: 4, color: silver