Thomas and Betts TY29MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 30.00 L x 0.27 in. W, Black Nylon (500) | Graybar Store
     
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 30.00 L x 0.27 in. W, Black Nylon (500) - TY29MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 30.00 L x 0.27 in. W, Black Nylon (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY29MX
    SKU: 88314573
    $773.60
    Checking Pricing
         
    Packaging:500
    Color:UV Black
    Length:30.00 in.
    Bundle Diameter (Inches):9.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY29MX
    • Color UV Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 9.00
    • Length 30.00 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 30.00 L x 0.27 in. W, cable ties with stainless steel locking device. Tensile strength 120 lb. Max. bundle diameter 9.00 in. Package of 500.
    Temperature Rating -40 to 185 deg. F