Molex 3000-1B143 (2)DUP 5-15R 50 14/3 SO 1447 | Graybar Store
     
Molex - (2)DUP 5-15R 50 14/3 SO 1447 - 3000-1B143
+ / - Hover over image to Zoom
Other Views

    (2)DUP 5-15R 50 14/3 SO 1447

    Manufacturer: Molex
    Manufacturer #: 3000-1B143
    SKU: 88281598
    $273.26
    Checking Pricing
         
    Mounting Type:Portable
    Opening:(2) Device
    Receptacle Configuration:Duplex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 3000-1B143
    • Type Super-Safeway
    • UNSPSC 39121406
    • Mounting Type Portable
    • Opening (2) Device
    • Receptacle Configuration Duplex
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Safeway outlet box with (2) duplex 15A 125V straight blade receptacles.