Salisbury 300 Insulating Blanket, 36 x 36 in | Graybar Store
     
Salisbury - Insulating Blanket, 36 x 36 in - 300
+ / - Hover over image to Zoom
Other Views

    Insulating Blanket, 36 x 36 in

    Manufacturer: Salisbury
    Manufacturer #: 300
    SKU: 88232149
    $198.80
    Checking Pricing
         
    Quick Order:Y
    Size:36 in. x 36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 300
    • Size 36 in. x 36 in.
    • Type Insulating Blanket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Without Eyelets ASTM Class 2, Type I, 36 x 36, Black, IEC Compliant