Hubbell Power Systems PG3048HA0021 Quazite® PG Style, Polymer Concrete Cover, Fiber Optic, 30 x 48 | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style, Polymer Concrete Cover, Fiber Optic, 30 x 48 - PG3048HA0021
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style, Polymer Concrete Cover, Fiber Optic, 30 x 48

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3048HA0021
    SKU: 95004817
    $0.00
    Checking Pricing
         
    Logo:Fiber Optics
    Nominal Opening Dimensions (Inches):30 x 48 in.
    Depth:3 in.
    Length:47.63
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3048HA0021
    • Logo Fiber Optics
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 3 in.
    • Length 47.63
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 30 x 48 in.
    • ECCN EAR99
    Product Overview:
    Cover with Fiber Optics logo is 30 W x 48 L x 3 inch D. PG style underground enclosure cover has 2 bolts.
    Cover is tier 15 with a design load of 15,000 and a test load of 22,500.