Chatsworth 11996-736 CUBE-iT PLUS® Network Cabinet, Steel, Wall Mount, Black, Metal Door, 36 x 24 x 30 in. | Graybar Store
     
Chatsworth - CUBE-iT PLUS® Network Cabinet, Steel, Wall Mount, Black, Metal Door, 36 x 24 x 30 in. - 11996-736
+ / - Hover over image to Zoom
Other Views

    CUBE-iT PLUS® Network Cabinet, Steel, Wall Mount, Black, Metal Door, 36 x 24 x 30 in.

    Manufacturer: Chatsworth
    Manufacturer #: 11996-736
    SKU: 22058868
    $753.22
    Checking Pricing
         
    Door Style:Metal
    Rack Units:18
    Height (Inches):36 in.
    Width (Inches):24 in.
    Depth (Inches):30 in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11996-736
    • Color Black
    • Type Cabinet System
    • Rack Units 18
    • Brand CUBE-iT PLUS
    • Depth (Inches) 30 in.
    • Door Style Metal
    • Height (Inches) 36 in.
    • Materials Steel
    • Width (Inches) 24 in.
    • For Use With Indoor
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cube-iT PLUS® wall mount cabinet is 36 inch high, 24 inch wide and 30 inch deep. Black network cabinet has metal door.
    CUBE-iT PLUS® wall-mounted cabinets:
    • Copper and Fiber Ready
    • Easy Access to Front and Rear of Cabinet
    • Swing Out Cabinet Body
    • Vented Cabinet Body
    • Locking Front and Rear Panel
    • For Indoor Use Only - Not for Air-Handling Spaces
    • Constructed of Riveted and Bolted Steel with Epoxy-Polyester Hybrid Powder Coat Finish
    • Aluminum Equipment Mounting Rails
    • Cable Knockouts Included: (4) 1/2 or 3/4, (2) on Bottom, (2) on Top; (8) 2-1/2 or 3, (4) on Bottom, (4) on Top
    • (4) Edge Protection Grommets for 3-Inch KOs
    • Load Capacity 200 Pounds