Ideal Industries 30-C1616 SLK™, In-Line Breakaway Fuseholder, Orange | Graybar Store
     
Ideal Industries - SLK™, In-Line Breakaway Fuseholder, Orange - 30-C1616
+ / - Hover over image to Zoom
Other Views

    SLK™, In-Line Breakaway Fuseholder, Orange

    Manufacturer: Ideal Industries
    Manufacturer #: 30-C1616
    SKU: 25401919
    $31.48
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Use With:Parking Lot and Area Lighting, Roadway and Street Lighting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-C1616
    • Color Orange
    • UNSPSC 39121446
    • Brand SLK™
    • Use With Parking Lot and Area Lighting, Roadway and Street Lighting
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    In-Line Breakaway, Crimp Fused 1 Wire Line Side, 6-14 AWG 1 Wire Load Side, 6-14 AWG
    Waterproof breakaway fuseholder for use in roadway and street lighting, parking lot and area lighting, and free-standing electric vehicle charging stations;UL / CSA Listed for submersible installations;Bright orange colour for ease of visibility;Large selection of configurations Wide wire range;Set screw or crimp terminations available;Accepts 13/32 x 1-1/2 midget-style fuse;Wire Range: 2-14 AWG (Cu and Al rated);Ratings: 30A, 600V, 105°C