Jameson 30-4025E Work Light, Fluorescent, 40W, 110V, 25 ft. | Graybar Store
     
Jameson - Work Light, Fluorescent, 40W, 110V, 25 ft. - 30-4025E
+ / - Hover over image to Zoom
Other Views

    Work Light, Fluorescent, 40W, 110V, 25 ft.

    Manufacturer: Jameson
    Manufacturer #: 30-4025E
    SKU: 25570564
    $272.67
    Checking Pricing
         
    Quick Order:Y
    Wattage:40 W
    Voltage Rating:110V
    Cable Length (Feet):25.0
    Additional Features:Does Not Interfere With tone Test Equipment
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 30-4025E
    • Cable Length (Feet) 25.0
    • Additional Features Does Not Interfere With tone Test Equipment
    • Lamp Type Fluorescent
    • Wattage 40 W
    • Voltage Rating 110V
    • Country of Origin US - USA
    Product Overview:
    Handi-Light Work Light, 40 Watt with 25' Cord