Ideal Industries 30-365 Wire Connector, Twister Aluminum to Copper | Graybar Store
     
Ideal Industries - Wire Connector, Twister Aluminum to Copper - 30-365
+ / - Hover over image to Zoom
Other Views

    Wire Connector, Twister Aluminum to Copper

    Manufacturer: Ideal Industries
    Manufacturer #: 30-365
    SKU: 95012312
    $3,623.22
    Checking Pricing
         
    Quick Order:Y
    Color:Purple
    Wire Size:1/12 AWG Aluminium Solid With 1/18 AWG Copper Min And 1/10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-365
    • Color Purple
    • UNSPSC 39121445
    • Wire Size 1/12 AWG Aluminium Solid With 1/18 AWG Copper Min And 1/10 AWG
    • SKU Spec Sheet
      30-365 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Twister® Al/Cu Wire Connectors
    Twister® Al/Cu Wire Connectors, Model 65, Purple, 1,000 per carton.