Ideal Industries 30-3629 Wire-Nut® Wire Connector, High Temperature, 22 - 14 AWG, Black | Graybar Store
     
Ideal Industries - Wire-Nut® Wire Connector, High Temperature, 22 - 14 AWG, Black - 30-3629
+ / - Hover over image to Zoom
Other Views

    Wire-Nut® Wire Connector, High Temperature, 22 - 14 AWG, Black

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3629
    SKU: 25670966
    $0.17
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Wire Size:22 to 14 AWG, Min 1 -18 w/ 1-20, MAX 4-16 w/ 1-20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3629
    • Color Black
    • UNSPSC 39121445
    • Wire Size 22 to 14 AWG, Min 1 -18 w/ 1-20, MAX 4-16 w/ 1-20
    • SKU Spec Sheet
      30-3629 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 AWG, Min 1 -18 w/ 1-20, MAX 4-16 w/ 1-20
    IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Conductor Range: 22 - 14 AWG, Min 1 -18 w/ 1-20, MAX 4-16 w/ 1-20, Materi