Ideal Industries 30-3628 Wire-Nut® Wire Connector, High Temperature, Conductor Range: 22 - 14 AWG, Min 2 - 22, MAX 3-16, Black | Graybar Store
     
Ideal Industries - Wire-Nut® Wire Connector, High Temperature, Conductor Range: 22 - 14 AWG, Min 2 - 22, MAX 3-16, Black - 30-3628
+ / - Hover over image to Zoom
Other Views

    Wire-Nut® Wire Connector, High Temperature, Conductor Range: 22 - 14 AWG, Min 2 - 22, MAX 3-16, Black

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3628
    SKU: 25639280
    $0.15
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Wire Size:22 to 14 AWG, Min 2-22, MAX 3-16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3628
    • Color Black
    • UNSPSC 39121445
    Product Overview:
    IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 AWG, Min 2 - 22, MAX 3-16
    IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 AWG, Min 2 - 22, MAX 3-16, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Material: THERMOPLAST