Ideal Industries 30-3627 Wire-Nut® Wire Connector, High Temperature, Conductor Range: 22 - 16 AWG, Min 2 - 22, MAX 2-16, Black | Graybar Store
     
Ideal Industries - Wire-Nut® Wire Connector, High Temperature, Conductor Range: 22 - 16 AWG, Min 2 - 22, MAX 2-16, Black - 30-3627
+ / - Hover over image to Zoom
Other Views

    Wire-Nut® Wire Connector, High Temperature, Conductor Range: 22 - 16 AWG, Min 2 - 22, MAX 2-16, Black

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3627
    SKU: 25670965
    $0.12
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Wire Size:22 to 16 AWG, Min 2-22, MAX 2-16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3627
    • Color Black
    • UNSPSC 39121445
    • Wire Size 22 to 16 AWG, Min 2-22, MAX 2-16
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 AWG, Min 2 - 22, MAX 2-16
    IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 AWG, Min 2 - 22, MAX 2-16, Material: THERMOPLASTIC POLYESTER, Color: Black, Voltage Rating: 300 V, Environmental Conditions: Tough, UL 94V-0