Ideal Industries 30-360Y Wire Connector, 20 - 10 AWG, Yellow | Graybar Store
     
Ideal Industries - Wire Connector, 20 - 10 AWG, Yellow - 30-360Y
+ / - Hover over image to Zoom
Other Views

    Wire Connector, 20 - 10 AWG, Yellow

    Manufacturer: Ideal Industries
    Manufacturer #: 30-360Y
    SKU: 25163640
    $2.44
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:20 - 10 AWG, 1/20 With 1/18 AWG Min, 1/10 And 2/12 AWG MAX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-360Y
    • Color Yellow
    • UNSPSC 39121445
    • Wire Size 20 - 10 AWG, 1/20 With 1/18 AWG Min, 1/10 And 2/12 AWG MAX
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Wire Connector, MudBug, Conductor Range: 20 - 10 AWG, 1/20 With 1/18 AWG Min, 1/10 And 2/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow
    IDEAL, Wire Connector, MudBug, Conductor Range: 20 - 10 AWG, 1/20 With 1/18 AWG Min, 1/10 And 2/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Wire Type: Cu/Cu, Model Number: 60