Ideal Industries 30-3429 Smart Grip™ Crimping Tool, 22 to 10 AWG | Graybar Store
     
Ideal Industries - Smart Grip™ Crimping Tool, 22 to 10 AWG - 30-3429
+ / - Hover over image to Zoom
Other Views

    Smart Grip™ Crimping Tool, 22 to 10 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3429
    SKU: 25670963
    $43.89
    Checking Pricing
         
    Capacity:22 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3429
    • Application For Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
    • Type Multi-Crimp Tool
    • UNSPSC 27112147
    • Brand Smart-Grip
    Product Overview:
    Smart-Grip Multi-Crimp Tool, Overall Length: 9-3/4 IN, Solid, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, For Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
    Crimps bare or insulated terminals and splices on 10 - 22 AWG wire; Knife-to-anvil blades never need resharpening; Excellent leverage for easy crimping and cutting drop-forged, high-carbon steel construction; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provides a sure grip even when wet; Lifetime guarantee