Ideal Industries 30-3394 Grounding Pigtail, 12 AWG, Green | Graybar Store
     
Ideal Industries - Grounding Pigtail, 12 AWG, Green - 30-3394
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail, 12 AWG, Green

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3394
    SKU: 22083448
    $38.56
    Checking Pricing
         
    Quick Order:Y
    Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3394
    • Color Green
    • UNSPSC 39121409
    Product Overview:
    Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bundle, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications