Jameson 30-3050E Fluorescent Lamp, 42.5 in., 30W | Graybar Store
     
Jameson - Fluorescent Lamp, 42.5 in., 30W - 30-3050E
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, 42.5 in., 30W

    Manufacturer: Jameson
    Manufacturer #: 30-3050E
    SKU: 25460054
    $235.86
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Wattage:30
    Length:42.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 30-3050E
    • Length 42.5 in.
    • Wattage 30
    • Country of Origin US - USA
    Product Overview:
    Handi-Light Work Light, 30 Watt with 50' Cord
    Electronic ballast technology eliminates cumbersome starter canisters;Reduced heat output;Flicker free lighting;Does not interfere with tone test equipment;Meets ASTM specifications for water resistance