Ideal Industries 30-271 Wire-Nut® Wire Connectors, 22 to 16 AWG, Grey | Graybar Store
     
Ideal Industries - Wire-Nut® Wire Connectors, 22 to 16 AWG, Grey - 30-271
+ / - Hover over image to Zoom
Other Views

    Wire-Nut® Wire Connectors, 22 to 16 AWG, Grey

    Manufacturer: Ideal Industries
    Manufacturer #: 30-271
    SKU: 88134925
    $0.09
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    Wire Size:22 to 16 AWG, Min 2-16AWG MAX 2-16AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-271
    • Color Gray
    • UNSPSC 39121445
    • Wire Size 22 to 16 AWG, Min 2-16AWG MAX 2-16AWG
    • SKU Spec Sheet
      30-271 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire-Nut® Wire Connectors
    Wire-Nut® Wire Connectors, Model 71B®, Gray 600V, 22 to 16 AWG, Min. 2 #22 - Max. 2 #16, 25,000 per keg.