Ideal Industries 30-1639 Wire Connector, In-Sure, Push-In, 3-Port | Graybar Store
     
Ideal Industries - Wire Connector, In-Sure, Push-In, 3-Port - 30-1639
+ / - Hover over image to Zoom
Other Views

    Wire Connector, In-Sure, Push-In, 3-Port

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1639
    SKU: 25237170
    $0.45
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:14 AWG to 10 AWG Solid, 12 AWG to 10 AWG (19 Strand Or Less) Stranded, 14 AWG to 10 AWG (19 Strand Or Less)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1639
    • Color Blue
    • UNSPSC 39121409
    • Wire Size 14 AWG to 10 AWG Solid, 12 AWG to 10 AWG (19 Strand Or Less) Stranded, 14 AWG to 10 AWG (19 Strand Or Less)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Wire Connector, In-Sure, Push-In, Size: 0.780 IN Length X 086 IN Width X 0.450 IN Height.