Graybar Vendor 3 X 3-1/2 Conduit Nipple, Rigid/IMC, Galvanized Steel, 3 x 3-1/2 in. | Graybar Store
     
Graybar Vendor - Conduit Nipple, Rigid/IMC, Galvanized Steel, 3 x 3-1/2 in. - 3 X 3-1/2
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Rigid/IMC, Galvanized Steel, 3 x 3-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 3 X 3-1/2
    SKU: 88273276
    $9.45
    Checking Pricing
         
    Nom. Length (Inches):3-1/2 in.
    Diameter (Inches):3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3 X 3-1/2
    • UNSPSC 39131718
    • Diameter (Inches) 3 in.
    • Materials Hot Dip Galvanized Steel
    • Nom. Length (Inches) 3-1/2 in.
    • For Use With Rigid/IMC
    • ECCN EAR99
    Product Overview:
    Conduit nipple is 3 dia. x 3-1/2 inch L. Nipple is rigid hot dipped galvanized.
    3 X 3-1/2 GALV COND NIPPLE Silver/Gray Color Made and Melted in the United States, Hot-Dip Galvanized OD and ID, RMC Recognized as as Equipment Grounding Conductor by the NEC Threaded