RAB Lighting LL322VG 3-Tier Lawn Light, Die Cast Aluminum, 6 in. Diameter, Incandescent, 75W, Verde Green | Graybar Store
     
RAB Lighting - 3-Tier Lawn Light, Die Cast Aluminum, 6 in. Diameter, Incandescent, 75W, Verde Green - LL322VG
+ / - Hover over image to Zoom
Other Views

    3-Tier Lawn Light, Die Cast Aluminum, 6 in. Diameter, Incandescent, 75W, Verde Green

    Manufacturer: RAB Lighting
    Manufacturer #: LL322VG
    SKU: 99871979
    $25.65
    Checking Pricing
         
    Height (Inches):7 in.
    Color:Green
    Dimensions (Inches):6 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # LL322VG
    • Color Green
    • UNSPSC 39111600
    • Dimensions (Inches) 6 W
    • Height (Inches) 7 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3 Tier Lawn Light, Green, Dimensions (Inches): 6 W in, Height (Inches): 7 in, Die Cast Aluminum