Panduit TG70HB3-X 3-Sided Hanging Box | Graybar Store
Panduit - 3-Sided Hanging Box - TG70HB3-X
+ / - Hover over image to Zoom
Other Views

    3-Sided Hanging Box

    Manufacturer: Panduit
    Manufacturer #: TG70HB3-X
    SKU: 99713377
    $8.67
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Hanging Box
    No. of Gangs:1-Gang
    Dimensions:2.78 W x 6.28 L x 1.57 H in
    Brand or Series:Pan-Way®
    Length:6.28 in.
    Use With:TGDW Divider Wall, Box Separates and Fully Encloses Device to Provide Cabling Separation
    Material:PVC
    Height:1.57 in.
    Width:2.78 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TG70HB3-X
    • Dimensions 2.78 W x 6.28 L x 1.57 H in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish Grey
    • Fitting Type Hanging Box
    • Height 1.57 in.
    • Length 6.28 in.
    • Materials PVC
    • No. of Gangs 1-Gang
    • Series Raceway Accessories
    • Width 2.78 in.
    • Material PVC
    • Use With TGDW Divider Wall, Box Separates and Fully Encloses Device to Provide Cabling Separation
    • SKU Spec Sheet
      TG70HB3-X Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pan-Way® 3-Sided Hanging Box, Fitting Type: Hanging Box, Gray, PVC, 6.28 in
    3-sided hanging box. Mounts standard electrical outlets or communication devices with either NEMA standard single gang screw-on or Panduit snap-on faceplates. When used with TGDW divider wall, box separates and fully encloses device to provide cabling sep