Square D (Schneider Electric) LR9F5369 3-Phase Overload Relay | Graybar Store
Square D (Schneider Electric) - 3-Phase Overload Relay - LR9F5369
+ / - Hover over image to Zoom
Other Views

    3-Phase Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR9F5369
    SKU: 97214803
    $403.71
    Checking Pricing
         
    Additional Features:Separate Mount; Solid State
    Termination:Screw
    Amperage Rating:90 to 150 A
    Voltage Rating:1000 V
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR9F5369
    • Termination Screw
    • UNSPSC 39122330
    • Additional Features Separate Mount; Solid State
    • Amperage Rating 90 to 150 A
    • Contact Operation 1NO/1NC
    • Voltage Rating 1000 V
    • SKU Spec Sheet
      LR9F5369 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    TeSys™ LR9F 3-Phase Overload Relay, Voltage Rating: 1000 V, Amperage Rating: 90 to 150 A, Screw Termination